Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1000X15
  • Mfr. Model # EN1000X15
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.3 lbs

Product Details

Double wall cover for greater sling life. Color-coded capacities for quick identification. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Wear points can be shifted to extend sling life. Easier to inspect than any other type of sling

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Length 15 ft.
  • Sling Type Endless
  • Material Polyester/Nylon
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Diameter 3-5/8"
  • Standards ASME B30.9, OSHA, WSTDA
  • Colour Code Black
  • Width Under Load 5-1/4"
  • Basket Hitch Capacity 180,000 lbs.
  • Vertical Hitch Capacity 90,000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List