Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE90X4
  • Mfr. Model # EE90X4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 2.0 lbs

Product Details

Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling

Technical Specs

  • Colour Code Yellow
  • Sling Type Eye and Eye
  • Length 4 ft.
  • Eye Length 12"
  • Basket Hitch Capacity 16,800 lbs.
  • Width Under Load 2-1/2"
  • Choker Hitch Capacity 6,700 lbs.
  • Vertical Hitch Capacity 8,400 lbs.
  • Item Eye/Eye Round Sling
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Material Polyester Sleeve, Polyester Yarn
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Diameter 3/4"
  • Standards ASME B30.9, OSHA, WSTDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list