Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE60X4
  • Mfr. Model # EE60X4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 3.2 lbs

Product Details

Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling

Technical Specs

  • Length 4 ft.
  • Sling Type Eye and Eye
  • Basket Hitch Capacity 10,600 lbs.
  • Choker Hitch Capacity 4,200 lbs.
  • Colour Code Green
  • Eye Length 10"
  • Width Under Load 2-1/2"
  • Vertical Hitch Capacity 5,300 lbs.
  • Item Round Sling
  • Includes Permanent Identification Tag
  • Material Polyester/Nylon
  • Temp. Range -50 Degrees F - 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA
  • Diameter 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list