Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE360X16
  • Mfr. Model # EE360X16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Product Details

Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Length 16 ft.
  • Sling Type Eye and Eye
  • Material Polyester/Nylon
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Colour Code Gray
  • Eye Length 20"
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 2-1/4"
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Width Under Load 6"
  • Basket Hitch Capacity 62,000 lbs.
  • Vertical Hitch Capacity 31,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list