Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE30X9
  • Mfr. Model # EE30X9
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling

Technical Specs

  • Item Round Sling
  • Includes Tuflex Safety Bulletin Rev 8.11
  • Length 9 ft.
  • Sling Type Eye and Eye
  • Material Polyester/Nylon
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Colour Code Purple
  • Basket Hitch Capacity 5,200 lbs.
  • Eye Length 10"
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Diameter 5/8"
  • Standards ASME B30.9, OSHA, WSTDA
  • Vertical Hitch Capacity 2,600 lbs.
  • Width Under Load 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list