Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE30X4
  • Mfr. Model # EE30X4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 1.0 lbs

Product Details

Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling

Technical Specs

  • Length 4 ft.
  • Colour Code Purple
  • Sling Type Eye and Eye
  • Eye Length 10"
  • Choker Hitch Capacity 2,100 lbs.
  • Basket Hitch Capacity 5,200 lbs.
  • Width Under Load 2-1/4"
  • Vertical Hitch Capacity 2,600 lbs.
  • Includes Permanent Identification Tag
  • Item Round Sling
  • Material Polyester/Nylon
  • Temp. Range -50 Degrees F - 200 Degrees F
  • Standards ASME B30.9, OSHA
  • Diameter 7/16"
  • Resists UV Sunlight, Grease and Most Acids

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list