Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE240X20
  • Mfr. Model # EE240X20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Product Details

Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Length 20 ft.
  • Sling Type Eye and Eye
  • Material Polyester/Nylon
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Diameter 1-3/4"
  • Standards ASME B30.9, OSHA, WSTDA
  • Eye Length 16"
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 42,400 lbs.
  • Colour Code Blue
  • Vertical Hitch Capacity 21,200 lbs.
  • Width Under Load 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list