Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE180X19
  • Mfr. Model # EE180X19
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling

Technical Specs

  • Length 19 ft.
  • Includes Tuflex Safety Bulletin Rev 8.11
  • Material Polyester/Nylon
  • Sling Type Eye and Eye
  • Item Round Sling
  • Eye Length 16"
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Colour Code White
  • Basket Hitch Capacity 33,600 lbs.
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 1-3/8"
  • Vertical Hitch Capacity 16,800 lbs.
  • Width Under Load 3-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List