Skip Content
SLING,ROUNDSLING,ARAMID/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,ARAMID/POLYESTER

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN40KX25
  • Mfr. Model # KEN40KX25
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 13.4 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1 percent at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.

Technical Specs

  • Includes Keyflex Safety Bulletin Rev 5.11
  • Item Round Sling
  • Length 25 ft.
  • Material Aramid/Polyester
  • Colour Code Orange
  • Diameter 1-3/4"
  • Sling Type Endless
  • Temp. Range -60 to 350 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 80,000 lbs.
  • Width Under Load 2-3/4"
  • Choker Hitch Capacity 32,000 lbs.
  • Vertical Hitch Capacity 40,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list