Skip Content
SLING,ROUNDSLING,ARAMID/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,ARAMID/POLYESTER

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN25KX15
  • Mfr. Model # KEN25KX15
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 5.5 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1 percent at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.

Technical Specs

  • Item KeyFlex Aramid Roundsling
  • Sling Type Endless
  • Length 15 ft.
  • Colour Code Orange
  • Basket Hitch Capacity 50,000 lbs.
  • Vertical Hitch Capacity 25,000 lbs.
  • Choker Hitch Capacity 20,000 lbs.
  • Includes Permanent Identification Tag, Keyflex Roundsling Safety Bulletin Rev 5.11
  • Temp. Range -60 Degrees F- 350 Degrees F
  • Material Aramid Yarn, Polyester Sleeve
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 1-1/4"
  • Width Under Load 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list