Skip Content
SLING,ROUNDSLING,ARAMID/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,ROUNDSLING,ARAMID/POLYESTER

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN15KX12
  • Mfr. Model # KEN15KX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1% at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.. Aramid load yarns allow sling use up to 350 Degrees F versus 200 Degrees F for other synthetics.. Light weight and compact size promotes speedier rigging, transport and storage when compared to any other type of sling.

Technical Specs

  • Item Round Sling
  • Sling Type Endless
  • Includes Keyflex Safety Bulletin Rev 5.11
  • Material Aramid/Polyester
  • Length 12 ft.
  • Temp. Range -60 Degrees F - 350 Degrees F
  • Colour Code Orange
  • Resists UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 30,000 lbs.
  • Width Under Load 1-3/4"
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 1-1/8"
  • Vertical Hitch Capacity 15,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list