Skip Content
SLING,ROUNDSLING,ARAMID/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,ARAMID/POLYESTER

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN10KX5
  • Mfr. Model # KEN10KX5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1% at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.. Aramid load yarns allow sling use up to 350 Degrees F versus 200 Degrees F for other synthetics.. Light weight and compact size promotes speedier rigging, transport and storage when compared to any other type of sling.

Technical Specs

  • Includes Permanent Identification Tag, Keyflex Roundsling Safety Bulletin Rev 5.11
  • Item KeyFlex Aramid Roundsling
  • Material Aramid Yarn, Polyester Sleeve
  • Length 5 ft.
  • Sling Type Endless
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Temp. Range -60 Degrees F- 350 Degrees F
  • Colour Code Orange
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 1"
  • Basket Hitch Capacity 20,000 lbs.
  • Choker Hitch Capacity 8,000 lbs.
  • Vertical Hitch Capacity 10,000 lbs.
  • Width Under Load 1-9/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List