Skip Content
SLING,ROUNDSLING,ARAMID/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,ARAMID/NYLON

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN150KX30
  • Mfr. Model # KEN150KX30
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 58.7 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1 percent at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.

Technical Specs

  • Includes Keyflex Safety Bulletin Rev 5.11
  • Item Round Sling
  • Length 30 ft.
  • Material Aramid/Nylon
  • Sling Type Endless
  • Resists Abrasion
  • Temp. Range -60 to 350 Degrees F
  • Colour Code Orange
  • Diameter 3-1/4"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 300,000 lbs.
  • Choker Hitch Capacity 120,000 lbs.
  • Width Under Load 5-1/4"
  • Vertical Hitch Capacity 150,000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List