Skip Content
SLING,ROUNDSLING,ARAMID/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,ARAMID/NYLON

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN150KX15
  • Mfr. Model # KEN150KX15
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 29.3 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1 percent at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.

Technical Specs

  • Item KeyFlex Aramid Roundsling
  • Length 15 ft.
  • Colour Code Orange
  • Sling Type Endless
  • Vertical Hitch Capacity 150,000 lbs.
  • Choker Hitch Capacity 120,000 lbs.
  • Basket Hitch Capacity 300,000 lbs.
  • Material Aramid Yarn, Nylon Sleeve
  • Includes Permanent Identification Tag, Keyflex Roundsling Safety Bulletin Rev 5.11
  • Temp. Range -60 Degrees F- 350 Degrees F
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 3-1/4"
  • Width Under Load 5-1/4"
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list