Skip Content
SLING,ROUNDSLING,ARAMID/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,ARAMID/NYLON

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN150KX10
  • Mfr. Model # KEN150KX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 19.6 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1 percent at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.

Technical Specs

  • Includes Keyflex Safety Bulletin Rev 5.11
  • Item Round Sling
  • Length 10 ft.
  • Material Aramid/Nylon
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists Abrasion
  • Colour Code Orange
  • Diameter 3-1/4"
  • Temp. Range -60 to 350 Degrees F
  • Sling Type Endless
  • Basket Hitch Capacity 300,000 lbs.
  • Choker Hitch Capacity 120,000 lbs.
  • Width Under Load 5-1/4"
  • Vertical Hitch Capacity 150,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list