Skip Content
SLING,ROUNDSLING,ARAMID/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,ROUNDSLING,ARAMID/NYLON

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN125KX30
  • Mfr. Model # KEN125KX30
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.2 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1% at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.. Aramid load yarns allow sling use up to 350 Degrees F versus 200 Degrees F for other synthetics.. Light weight and compact size promotes speedier rigging, transport and storage when compared to any other type of sling.

Technical Specs

  • Includes Keyflex Safety Bulletin Rev 5.11
  • Length 30 ft.
  • Item Round Sling
  • Material Aramid/Nylon
  • Sling Type Endless
  • Temp. Range -60 Degrees F - 350 Degrees F
  • Colour Code Orange
  • Resists Abrasion
  • Standards ASME B30.9, OSHA, WSTDA
  • Width Under Load 4-7/8"
  • Vertical Hitch Capacity 125,000 lbs.
  • Diameter 3"
  • Basket Hitch Capacity 250,000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List