Skip Content
SLING,ROUNDSLING,ARAMID/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,ROUNDSLING,ARAMID/NYLON

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN125KX12
  • Mfr. Model # KEN125KX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1% at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.. Aramid load yarns allow sling use up to 350 Degrees F versus 200 Degrees F for other synthetics.. Light weight and compact size promotes speedier rigging, transport and storage when compared to any other type of sling.

Technical Specs

  • Includes Keyflex Safety Bulletin Rev 5.11
  • Length 12 ft.
  • Material Aramid/Nylon
  • Item Round Sling
  • Sling Type Endless
  • Resists Abrasion
  • Diameter 3"
  • Colour Code Orange
  • Temp. Range -60 Degrees F - 350 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Width Under Load 4-7/8"
  • Basket Hitch Capacity 250,000 lbs.
  • Vertical Hitch Capacity 125,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list