Skip Content
SLING,ROUNDSLING,ARAMID/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,ROUNDSLING,ARAMID/NYLON

KEYFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALKEN100KX14
  • Mfr. Model # KEN100KX14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1% at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.. Aramid load yarns allow sling use up to 350 Degrees F versus 200 Degrees F for other synthetics.. Light weight and compact size promotes speedier rigging, transport and storage when compared to any other type of sling.

Technical Specs

  • Item Round Sling
  • Includes Keyflex Safety Bulletin Rev 5.11
  • Length 14 ft.
  • Material Aramid/Nylon
  • Sling Type Endless
  • Temp. Range -60 Degrees F - 350 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 200,000 lbs.
  • Diameter 2-3/4"
  • Vertical Hitch Capacity 100,000 lbs.
  • Resists Abrasion
  • Colour Code Orange
  • Width Under Load 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list