Skip Content
SLING ROUND EYE AND EYE 6 FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING ROUND EYE AND EYE 6 FOOT

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE60X6
  • Mfr. Model # EE60X6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Item Eye/Eye Round Sling
  • Length 6 ft.
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Material Polyester Sleeve, Polyester Yarn
  • Colour Code Green
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Diameter 5/8"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 10,600 lbs.
  • Width Under Load 2-1/2"
  • Eye Length 10"
  • Choker Hitch Capacity 4,200 lbs.
  • Vertical Hitch Capacity 5,300 lbs.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List