Skip Content
SLING POLY WEB END 2X8FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB END 2X8FT 1P

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1802DX8
  • Mfr. Model # EN1802DX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Item Web Sling
  • Material Polyester
  • Length 8 ft.
  • Sling Type Endless
  • Temp. Range 200 Degrees F
  • Number of Plies 1
  • Width 2"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 12,800 lbs.
  • Resists UV Sunlight, Grease and Most Acids
  • Choker Hitch Capacity 5,000 lbs.
  • Vertical Hitch Capacity 6,400 lbs.
  • Yarn Coating Latex
  • Sling Rating Type 5
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list