!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLING POLY WEB END 2X6FT 1P

SLING POLY WEB END 2X6FT 1P

LIFT-ALL

SLING POLY WEB END 2X6FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLING POLY WEB END 2X6FT 1P

SLING POLY WEB END 2X6FT 1P

LIFT-ALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LALEN1602DX6
  • Mfr. Model # EN1602DX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.12 lbs

Product Details

The economical web slings for lighter duty use. Wider bearing surface per capacity helps protect load. Yellow abrasion treatment extends sling life. Red core yarns aid inspection. Polyester web stretches less, promotes load control. TUFF-TAG guarantees OSHA required information lasts the life of the sling. V - 4800, C - 3800, B - 9600, one ply, width 2 inch, length 6 feet, endless sling.

Technical Specs

  • Item - Web Slings Web Sling
  • Vertical Hitch Capacity 4,800 lbs.
  • Sling Width 2"
  • Sling Material Polyester
  • Basket Hitch Capacity 9,600 lbs.
  • Colour Yellow
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA
  • Sling Hardware Material Steel
  • Sling Type Endless - Type 5
  • Sling Length 6 ft
  • Number of Plies 1
  • Choker Hitch Capacity 3,800 lbs.
  • Wear Resistant Cover None
  • Temp. Range 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Number of Sling Legs 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list