Skip Content
SLING POLY WEB END 2X16FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB END 2X16FT 1P

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1602DX16
  • Mfr. Model # EN1602DX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Item Web Sling
  • Length 16 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Endless
  • Temp. Range 200 Degrees F
  • Width 2"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 9,600 lbs.
  • Vertical Hitch Capacity 4,800 lbs.
  • Choker Hitch Capacity 3,800 lbs.
  • Sling Rating Type 5
  • Yarn Coating Latex
  • Web Sling Hardware Material Steel
  • Web Grade Light-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List