Skip Content
SLING POLY WEB END 2X12FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB END 2X12FT 1P

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1802DX12
  • Mfr. Model # EN1802DX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Item Web Sling
  • Length 12 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Endless
  • Width 2"
  • Temp. Range 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA
  • Vertical Hitch Capacity 6,400 lbs.
  • Basket Hitch Capacity 12,800 lbs.
  • Choker Hitch Capacity 5,000 lbs.
  • Sling Rating Type 5
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list