Skip Content
SLING POLY WEB END 1X4FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB END 1X4FT 1P

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801DX4
  • Mfr. Model # EN1801DX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Length 4 ft.
  • Material Polyester
  • Number of Plies 1
  • Temp. Range 200 Degrees F
  • Sling Type Endless
  • Width 1"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Choker Hitch Capacity 2,500 lbs.
  • Web Grade Heavy-Duty
  • Sling Rating Type 5
  • Web Sling Hardware Material Steel
  • Vertical Hitch Capacity 3,200 lbs.
  • Yarn Coating Latex
  • Wear Resistant Cover None
  • Basket Hitch Capacity 6,400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list