Skip Content
SLING POLY WEB END 1X4FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB END 1X4FT 1P

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1601DX4
  • Mfr. Model # EN1601DX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Web Sling
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag w/Serial Number
  • Colour Yellow
  • Length 4 ft.
  • Material Polyester
  • Number of Plies 1
  • Temp. Range -50 Degrees to 200 Degrees F
  • Sling Type Endless
  • Width 1"
  • Standards OSHA and ASME B30.9
  • Yarn Coating Latex
  • Basket Hitch Capacity 4,800 lbs.
  • Resists UV Sunlight, Grease and Most Acids
  • Choker Hitch Capacity 1,900 lbs.
  • Vertical Hitch Capacity 2,400 lbs.
  • Sling Rating Type 5
  • Web Grade Light-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list