Skip Content
SLING POLY WEB END 1X3FT 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB END 1X3FT 2P

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN2801DX3
  • Mfr. Model # EN2801DX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Yellow
  • Length 3 ft.
  • Material Polyester
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Temp. Range 200 Degrees F
  • Number of Plies 2
  • Sling Type Endless
  • Resists UV Sunlight, Grease and Most Acids
  • Width 1"
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Basket Hitch Capacity 12,400 lbs.
  • Sling Rating Type 5
  • Choker Hitch Capacity 4,900 lbs.
  • Vertical Hitch Capacity 6,200 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list