Skip Content
SLING POLY WEB END 1X20FT 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB END 1X20FT 1P

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801DX20
  • Mfr. Model # EN1801DX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Length 20 ft.
  • Material Polyester
  • Temp. Range 200 Degrees F
  • Sling Type Endless
  • Number of Plies 1
  • Width 1"
  • Yarn Coating Latex
  • Resists UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 6,400 lbs.
  • Standards ASME B30.9, OSHA, WSTDA
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 5
  • Choker Hitch Capacity 2,500 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List