Skip Content
SLING POLY WEB EE 6IN X4FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 6IN X4FT 2P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2806DFX4
  • Mfr. Model # EE2806DFX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Length 4 ft.
  • Item Sling
  • Number of Plies 2
  • Material Polyester
  • Sling Type Eye and Eye
  • Width 6"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Yarn Coating Latex
  • Basket Hitch Capacity 33,000 lbs.
  • Choker Hitch Capacity 13,200 lbs.
  • Eye Length 16"
  • Vertical Hitch Capacity 16,500 lbs.
  • Wear Resistant Cover Yes
  • Sling Rating Type 3
  • Web Grade Heavy-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List