Skip Content
SLING POLY WEB EE 6IN X20FT 2P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 6IN X20FT 2P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2606DTX20
  • Mfr. Model # EE2606DTX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Includes Tuff-Tag
  • Item Sling
  • Colour Yellow
  • Length 20 ft.
  • Material Polyester
  • Number of Plies 2
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Standards ANSI B30.9, OSHA, WSTDA
  • Width 6"
  • Resists Most Acids
  • Yarn Coating Latex
  • Eye Length 16"
  • Basket Hitch Capacity 24,600 lbs.
  • Vertical Hitch Capacity 12,300 lbs.
  • Choker Hitch Capacity 9,840 lbs.
  • Sling Rating Type 4
  • Web Grade Light-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List