Skip Content
SLING POLY WEB EE 6IN X16FT 2P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 6IN X16FT 2P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2806DTX16
  • Mfr. Model # EE2806DTX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Colour Yellow
  • Length 16 ft.
  • Includes Tuff-Tag
  • Item Sling
  • Material Polyester
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Most Acids
  • Width 6"
  • Yarn Coating Latex
  • Standards ANSI B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 33,000 lbs.
  • Eye Length 16"
  • Choker Hitch Capacity 13,200 lbs.
  • Vertical Hitch Capacity 16,500 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Sling Rating Type 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list