Skip Content
SLING POLY WEB EE 6IN X12FT 2P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 6IN X12FT 2P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2806DTX12
  • Mfr. Model # EE2806DTX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Includes Tuff-Tag
  • Colour Yellow
  • Item Sling
  • Material Polyester
  • Length 12 ft.
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Width 6"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Standards ANSI B30.9, OSHA, WSTDA
  • Resists Most Acids
  • Yarn Coating Latex
  • Eye Length 16"
  • Basket Hitch Capacity 33,000 lbs.
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 16,500 lbs.
  • Choker Hitch Capacity 13,200 lbs.
  • Sling Rating Type 4
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list