Skip Content
SLING POLY WEB EE 4IN X6FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 4IN X6FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1804DFX6
  • Mfr. Model # EE1804DFX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Yellow
  • Item Sling
  • Includes Tuff-Tag
  • Length 6 ft.
  • Material Polyester
  • Sling Type Eye and Eye
  • Number of Plies 1
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 4"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 12"
  • Yarn Coating Latex
  • Basket Hitch Capacity 12,800 lbs.
  • Choker Hitch Capacity 5,000 lbs.
  • Wear Resistant Cover Yes
  • Sling Rating Type 3
  • Vertical Hitch Capacity 6,400 lbs.
  • Web Grade Heavy-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List