Skip Content
SLING,WEB,FLAT EYE,T3,2PLY,POLY,4"X20' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WEB,FLAT EYE,T3,2PLY,POLY,4"X20'

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2804DFX20
  • Mfr. Model # EE2804DFX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 10.3 lbs

Technical Specs

  • Includes Tuff-Tag
  • Colour Yellow
  • Length 20 ft.
  • Item Sling
  • Material Polyester
  • Sling Type Eye and Eye
  • Number of Plies 2
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Most Acids
  • Width 4"
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Eye Length 12"
  • Basket Hitch Capacity 23,000 lbs.
  • Choker Hitch Capacity 9,200 lbs.
  • Vertical Hitch Capacity 11,500 lbs.
  • Sling Rating Type 3
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List