Skip Content
SLING,WEB,FLAT EYE,T3,2PLY,POLY,4"X12' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WEB,FLAT EYE,T3,2PLY,POLY,4"X12'

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2804DFX12
  • Mfr. Model # EE2804DFX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 6.3 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Length 12 ft.
  • Item Sling
  • Material Polyester
  • Number of Plies 2
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Width 4"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 12"
  • Vertical Hitch Capacity 11,500 lbs.
  • Choker Hitch Capacity 9,200 lbs.
  • Basket Hitch Capacity 23,000 lbs.
  • Yarn Coating Latex
  • Web Grade Heavy-Duty
  • Sling Rating Type 3
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list