Skip Content
SLING POLY WEB EE 4IN X10FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 4IN X10FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1804DFX10
  • Mfr. Model # EE1804DFX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Yellow
  • Length 10 ft.
  • Item Sling
  • Material Polyester
  • Includes Tuff-Tag
  • Sling Type Eye and Eye
  • Width 4"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Number of Plies 1
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Resists Most Acids
  • Eye Length 12"
  • Basket Hitch Capacity 12,800 lbs.
  • Choker Hitch Capacity 5,000 lbs.
  • Vertical Hitch Capacity 6,400 lbs.
  • Sling Rating Type 3
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list