Skip Content
SLING POLY WEB EE 3INX4FT 1P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING POLY WEB EE 3INX4FT 1P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1603DT4X4
  • Mfr. Model # EE1603DT4X4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Yellow
  • Length 4 ft.
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Material Polyester
  • Number of Plies 1
  • Width 3"
  • Temp. Range 200 Degrees F
  • Sling Type Twisted Eye and Eye
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA
  • Eye Length 11"
  • Basket Hitch Capacity 7,200 lbs.
  • Choker Hitch Capacity 2,900 lbs.
  • Sling Rating Type 4
  • Vertical Hitch Capacity 3,600 lbs.
  • Wear Resistant Cover None
  • Web Grade Light-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list