Skip Content
SLING POLY WEB EE 3IN X7FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 3IN X7FT 2P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2803DFX7
  • Mfr. Model # EE2803DFX7
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Length 7 ft.
  • Item Sling
  • Material Polyester
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Width 3"
  • Standards ANSI B30.9, OSHA, WSTDA
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Most Acids
  • Yarn Coating Latex
  • Eye Length 11"
  • Choker Hitch Capacity 7,040 lbs.
  • Web Grade Heavy-Duty
  • Sling Rating Type 3
  • Vertical Hitch Capacity 8,800 lbs.
  • Basket Hitch Capacity 17,600 lbs.
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list