Skip Content
SLING POLY WEB EE 3IN X5FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 3IN X5FT 2P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2803DFX5
  • Mfr. Model # EE2803DFX5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Material Polyester
  • Length 5 ft.
  • Item Sling
  • Sling Type Eye and Eye
  • Number of Plies 2
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Width 3"
  • Eye Length 11"
  • Yarn Coating Latex
  • Basket Hitch Capacity 17,600 lbs.
  • Sling Rating Type 3
  • Choker Hitch Capacity 7,040 lbs.
  • Vertical Hitch Capacity 8,800 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list