Skip Content
SLING POLY WEB EE 3IN X14FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 3IN X14FT 2P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2803DFX14
  • Mfr. Model # EE2803DFX14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Length 14 ft.
  • Item Sling
  • Sling Type Eye and Eye
  • Material Polyester
  • Number of Plies 2
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 3"
  • Resists Most Acids
  • Eye Length 11"
  • Basket Hitch Capacity 17,600 lbs.
  • Choker Hitch Capacity 7,040 lbs.
  • Yarn Coating Latex
  • Vertical Hitch Capacity 8,800 lbs.
  • Sling Rating Type 3
  • Standards ANSI B30.9, OSHA, WSTDA
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list