Skip Content
SLING POLY WEB EE 3IN X10FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 3IN X10FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1603DFX10
  • Mfr. Model # EE1603DFX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Sling
  • Length 10 ft.
  • Includes Tuff-Tag
  • Colour Yellow
  • Number of Plies 1
  • Material Polyester
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Standards ANSI B30.9, OSHA, WSTDA
  • Resists Most Acids
  • Width 3"
  • Yarn Coating Latex
  • Basket Hitch Capacity 7,200 lbs.
  • Choker Hitch Capacity 1,900 lbs.
  • Eye Length 11"
  • Vertical Hitch Capacity 3,600 lbs.
  • Web Grade Light-Duty
  • Sling Rating Type 3
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list