Skip Content
SLING,WEB,TWIST EYE,T4,2PLY,POLY,2"X8' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WEB,TWIST EYE,T4,2PLY,POLY,2"X8'

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2802DTX8
  • Mfr. Model # EE2802DTX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes Eye
  • Colour Yellow
  • Length 8 ft.
  • Material Polyester
  • Number of Plies 2
  • Item Sling
  • Sling Type Eye and Eye
  • Width 2"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Basket Hitch Capacity 12,800 lbs.
  • Eye Length 10"
  • Choker Hitch Capacity 5,000 lbs.
  • Vertical Hitch Capacity 6,400 lbs.
  • Resists Acids, Alcohols, Bleach
  • Standards OSHA, ASME, WSTDA
  • Yarn Coating Latex
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel
  • Sling Rating Type 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list