Skip Content
SLING POLY WEB EE 2IN X8FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 2IN X8FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1802DFX8
  • Mfr. Model # EE1802DFX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Tuff-Tag
  • Colour Yellow
  • Item Sling
  • Length 8 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 2"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 10"
  • Yarn Coating Latex
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 3
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list