Skip Content
SLING POLY WEB EE 2IN X6FT 1P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 2IN X6FT 1P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1802DTX6
  • Mfr. Model # EE1802DTX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Tuff-Tag
  • Item Sling
  • Colour Yellow
  • Length 6 ft.
  • Number of Plies 1
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Material Polyester
  • Width 2"
  • Resists Most Acids
  • Yarn Coating Latex
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 10"
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Sling Rating Type 4
  • Vertical Hitch Capacity 3,200 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list