Skip Content
SLING POLY WEB EE 2IN X4FT 1P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 2IN X4FT 1P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1802DTX4
  • Mfr. Model # EE1802DTX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Length 4 ft.
  • Item Sling
  • Sling Type Eye and Eye
  • Material Polyester
  • Number of Plies 1
  • Width 2"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Eye Length 10"
  • Choker Hitch Capacity 2,500 lbs.
  • Basket Hitch Capacity 6,400 lbs.
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 4
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list