Skip Content
SLING POLY WEB EE 2IN X3FT 1P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 2IN X3FT 1P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1802DTX3
  • Mfr. Model # EE1802DTX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes Tuff-Tag
  • Colour Yellow
  • Item Sling
  • Length 3 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Eye and Eye
  • Resists Most Acids
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 2"
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Eye Length 10"
  • Web Grade Heavy-Duty
  • Sling Rating Type 4
  • Vertical Hitch Capacity 3,200 lbs.
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list