Skip Content
SLING POLY WEB EE 2IN X3FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 2IN X3FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1802DFX3
  • Mfr. Model # EE1802DFX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Yellow
  • Length 3 ft.
  • Material Polyester
  • Item Sling
  • Includes Tuff-Tag
  • Number of Plies 1
  • Sling Type Eye and Eye
  • Width 2"
  • Resists Most Acids
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Standards ANSI B30.9, OSHA, WSTDA
  • Choker Hitch Capacity 2,500 lbs.
  • Basket Hitch Capacity 6,400 lbs.
  • Yarn Coating Latex
  • Eye Length 10"
  • Sling Rating Type 3
  • Vertical Hitch Capacity 3,200 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list