Skip Content
SLING POLY WEB EE 2IN X3FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 2IN X3FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1602DFX3
  • Mfr. Model # EE1602DFX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes Tuff-Tag
  • Colour Yellow
  • Item Sling
  • Length 3 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 2"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Eye Length 10"
  • Vertical Hitch Capacity 2,400 lbs.
  • Basket Hitch Capacity 4,800 lbs.
  • Choker Hitch Capacity 1,900 lbs.
  • Wear Resistant Cover Yes
  • Sling Rating Type 3
  • Web Grade Light-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list