Skip Content
SLING POLY WEB EE 2IN X16FT 1P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 2IN X16FT 1P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1802DTX16
  • Mfr. Model # EE1802DTX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Item Sling
  • Length 16 ft.
  • Number of Plies 1
  • Material Polyester
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 2"
  • Standards ANSI B30.9, OSHA, WSTDA
  • Resists Most Acids
  • Yarn Coating Latex
  • Basket Hitch Capacity 6,400 lbs.
  • Eye Length 10"
  • Choker Hitch Capacity 2,500 lbs.
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 4
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list