Skip Content
Discontinued with Replacement
SLING POLY WEB EE 1INX6FT 2P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING POLY WEB EE 1INX6FT 2P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801DT4X6
  • Mfr. Model # EE2801DT4X6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
SLING,WEB,TWIST EYE,T4,2PLY,POLY,1"X6'

Price: NA

Product Details

Webmaster(R) 1600 heavy-duty polyester lifting web sling, eye & eye, 1 inch x 6 feet, 2 ply twisted eye. Rated Capacities (lbs.): Vertical - 3200 Choker - 2500 Basket - 6400.

Technical Specs

  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Material Polyester
  • Length 6 ft.
  • Sling Type Twisted Eye and Eye
  • Number of Plies 2
  • Temp. Range 200 Degrees F
  • Width 1"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Yarn Coating Latex
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 4
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List