Skip Content
Discontinued with Replacement
SLING POLY WEB EE 1INX18FT 2P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING POLY WEB EE 1INX18FT 2P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801DT4X18
  • Mfr. Model # EE2801DT4X18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs
Suggested Replacement Product
SLING POLY WEB EE 1IN X18FT 2P TW

Price: NA

Product Details

Webmaster(R) 1600 heavy-duty polyester lifting web sling, eye & eye, 1 inch x 18 feet, 2 ply twisted eye. Rated Capacities (lbs.): Vertical - 3200 Choker - 2500 Basket - 6400.

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Length 18 ft.
  • Material Polyester
  • Number of Plies 2
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Sling Type Twisted Eye and Eye
  • Temp. Range 200 Degrees F
  • Width 1"
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Choker Hitch Capacity 2,500 lbs.
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 6,400 lbs.
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 4
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list